Shop All Bolt Hole Casters
Service Caster
5 Inch SS Nylon Wheel Swivel Bolt Hole Caster Set with 2 Total Lock Brakes SCC
Mfr # SCC-SSBHTTL20S514-NYS-2-S-2
Zoro # G305433043
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 6-1/8"
- Features 2 casters with total lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSBHTTL20S514-NYS-2-S-2
- Zoro # G305433043
- UPC # 670533913292
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | 2 casters with total lock brakes |
Load Capacity | 300 |
Material | Nylon |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Caster Mounting Type | Bolt Hole |
Finish | Polished Stainless Steel |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Durometer | 75D |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Series | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel bolt hole casters and two (2) swivel casters with total lock brakes, with 5” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 bolt hole nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load (3-050-20-86-)
- HAMILTON Plate Caster, Swivel, Cast Iron, 8 in., 1500 lb., B (S-WH-8MB)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- SUPERWINCH Roller Fairlead (S100507)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with Brake (SCC-BH20S515-SSR-TLB-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S314-PPUB-RED)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S314-SPUS)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-PPUB-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-SPUS-4)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S614-PPUB)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb (CH03AMP125TLHK01)
- Service Caster Casters