Shop All Plate Casters
Service Caster
5 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-SS20S514-PPUB-MRN-TLB-4
Zoro # G305431711
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Size 2-1/2" x 3-5/8"
- Capacity (Lb.) 350
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS20S514-PPUB-MRN-TLB-4
- Zoro # G305431711
- UPC # 11586537491
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Capacity (Lb.) | 350 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Material | Polyurethane Tread on Polyolefin Core |
Series | Series #20 |
Finish | Polished Stainless Steel |
Features | Top lock brake |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Type | (4) swivel casters w/ top lock brakes |
Durometer | 60D |
Caster Swivel Lock Type | Top lock brake |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with top lock brakes, 5” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV)
- SURTEK German style wire rope clip 1/8" (PER1A)
- DAYTON Equipment Roller Kit, 8,800 lb. Cap (2MPP9)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214R)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PPUB-RED-TLB-TP2)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRBD-TLB-BSL-2-R-2)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-TLB-BSL-2-R-2)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-SRS-TP3)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Roller Bearing (SCC-35S820-GFNR)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1250 lb (18AX06228SFBE)
- Service Caster Casters