Shop All Bolt Hole Casters
Service Caster
5 Inch SS High Temp Phenolic Wheel Swivel Bolt Hole Caster with Total Lock Brake
Mfr # SCC-SSBHTTL20S514-PHSHT
Zoro # G305433098
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 6-1/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSBHTTL20S514-PHSHT
- Zoro # G305433098
- UPC # 670533927701
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | Total lock brake |
Load Capacity | 300 |
Durometer | 90D |
Material | High Temperature Phenolic |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Type | swivel caster w/ total lock brake |
Caster Mounting Type | Bolt Hole |
Series | Series #20 |
Caster Swivel Lock Type | Total lock brake |
Finish | Polished Stainless Steel |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide high temp phenolic wheel and a bolt hole with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing stainless steel hi temp phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L (33W308)
- HAMILTON Ace-Tuf Wheel 8X2.50 3/4Bb (W-8-AT-3/4)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 07-080 8 Poly Cotton Twine 2.5 Pound Cone with 6000 ft. (07-080)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410895)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-PPUB-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-SPUS-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-TPRB-4)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S514-SPUS)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S314-SPUS)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S314-TPRB)
- Service Caster Bolt Hole Casters