Shop All Stem Casters
Service Caster
5 Inch SS High Temp Glass Filled Nylon 12mm Stem Caster Lock Brake SCC, 2PK
Mfr # SCC-SSTSTTL20S514-GFNSHT-M1215-2-S-2
Zoro # G305427424
product price: $402.99
/pk 2, $201.50/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S514-GFNSHT-M1215-2-S-2
- Zoro # G305427424
- UPC # 670533907635
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 5 |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Durometer | 85D |
Load Capacity | 300 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Features | 2 casters with total lock brakes |
Material | High Temperature Glass Filled Nylon |
Finish | Polished Stainless Steel |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 stainless-steel threaded stem high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The stainless-steel finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 2 Ton Universal Plate Clamp (UPG-20)
- CROSBY S-319AN Standard Shank Hook, 3 ton Load, Steel Alloy (1028732)
- VESTIL Rubber Speed Hump, 23.5 x 108, Asphalt (RSH-108-24-A)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Swivel ½ Inch Threaded Stem Caster with Brake (SS316TS20S414-PPUB-BLUE-TLB-121315)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S414-TPRB-1)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-RED-78)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-EX20S514-PPUB-MRN-2-TLB-2-112)
- SERVICE CASTER 2 Inch Antique Brass Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-WA-716X78-5)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S414-PHR-121315-4)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- Service Caster Stem Casters