Shop All Stem Casters
Service Caster
5 Inch SS Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC
Mfr # SCC-SSTS20S514-PPUB-121315-4
Zoro # G305426410
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S514-PPUB-121315-4
- Zoro # G305426410
- UPC # 11586539006
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 1/2" |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (4) swivel casters |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Polished Stainless Steel |
Load Capacity | 350 |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with 5” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE2803TFX14)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2801NX4)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- SERVICE CASTER Rubbermaid Janitor Cleaning Cart Front Casters with Socket, 2PK (RUB-SCC-GR05S410-TPRS-716138-X701-2)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-EX20S514-PPUB-MRN-2-TLB-2-112)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S514-PPUB-BLUE-TLB-78-2-S-2)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S410-TPRS-SLB-1-4)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S3514-PPUB-BLUE-121315)
- SERVICE CASTER 5 Inch 316SS Nylon Wheel Swivel ½ Inch Threaded Stem Caster Lock Brake SCC, 2PK (SCC-SS316TSTTL20S514-NYS-121315-2-S2)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 225 lb (PSF100223GR-B)
- Service Caster Casters