Shop All Stem Casters
Service Caster
5 Inch SS Gray Polyurethane 12mm Threaded Stem Caster Total Lock Brake, 2PK
Mfr # SCC-SSTSTTL20S514-PPUB-M1215-2-S-2
Zoro # G305419689
product price: $291.99
/pk 2, $146.00/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S514-PPUB-M1215-2-S-2
- Zoro # G305419689
- UPC # 670533895352
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Features | 2 casters with total lock brakes |
Load Capacity | 350 |
Finish | Polished Stainless Steel |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Thread Pitch | 1.75 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF103)
- DAYTON SS Cable, 3/16 In, 100 Ft, 740 Lb Capacity (1DLD4)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN1601NX8)
- SERVICE CASTER 2 Inch Polyurethane Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S210-TPUS-SLB-381610-5)
- SERVICE CASTER 5 Inch Gray Poly Swivel 7/8 Inch Square Stem Caster Total Lock Brakes SCC, 2PK (SCC-SQTTL20S514-PPUB-GRY-78-2-S-2)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set SCC (SCC-TS20S3514-SRS-381615-4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 10mm Threaded Stem Casters SCC, 5PK (SCC-TS03S310-PPUBD-BC-M1015-5)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-34212-2-TLB-2)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 5, SCC, 5PK (SCC-GR02S75-TPR-GRY-B-71678-MRI-5)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P12S-UP050D-ST12)
- Service Caster Stem Casters