Shop All Stem Casters
Service Caster
5 Inch SS Gray Polyurethane 10mm Threaded Stem Caster Set Total Lock Brake
Mfr # SCC-SSTSTTL20S514-PPUB-M1015-4
Zoro # G305419719
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S514-PPUB-M1015-4
- Zoro # G305419719
- UPC # 11586539549
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | (4) swivel casters w/ total lock brakes |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Total lock brake |
Features | Total lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 350 |
Finish | Polished Stainless Steel |
Mounting Type | Threaded Stem |
Thread Pitch | 1.5 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 10mm threaded stem casters with total lock brakes, 5” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Control Cable Only 6 ft. (PBC21006)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- ZORO SELECT Platform Truck, 2400lb, 60in x 30in, 40in H (EPTFL30608MR95)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set SCC (SCC-TS20S3514-SRS-381615-4)
- SERVICE CASTER 3.5 Phenolic Wheel Swivel 7/16'' Grip Ring Stem Caster Set 2 Total Lock Brake, 4PK (SCC-GRTTL20S3514-PHS-716138-2-S-2)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-121315)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 3/5 Inch Expanding Stem Caster SCC (SCC-EX05S510-TPRS-34)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-TPRB-34212-4)
- SERVICE CASTER 5 Inch Scaffold Caster w/ 1-3/64 Inch Round Grip Ring Stem (SCC-SFGRTTL20S514-HRS-1364)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-381615-2-SLB-2)
- Service Caster Casters