Shop All Plate Casters
Service Caster
5 Inch SS Glass Filled Nylon Swivel Caster Set with Ball Bearing and Swivel Lock
Mfr # SCC-SS30S520-GFNB-BSL-4
Zoro # G905441172
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Type Swivel caster w/bolt on swivel lock
- Capacity (Lb.) 4000
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S520-GFNB-BSL-4
- Zoro # G905441172
- UPC # 11586561113
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Type | Swivel caster w/bolt on swivel lock |
Capacity (Lb.) | 4000 |
Series | Series #30 |
Durometer | 85D |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Polished Stainless Steel |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Caster Mounting Type | Top Plate |
Material | Glass Filled Nylon |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 5" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings with bolt on swivel locks capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- ZORO SELECT Cube Truck, 1-3/8 cu. yd., 1000lb Cap, Gray (UT-30)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU60, 5M640 (GRFG1013L20000)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- SERVICE CASTER Assure Parts 190CW2315TPP Replacement Caster (ASS-SCC-20S314-TPRB)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-RED-TP2-4)
- SERVICE CASTER 6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PHR-TLB-4)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement - (REG-SCC-20S414-PPUB-RED-TLB-TP2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Roller Bearing and Brake SCC (SCC-35S820-PUR-RS-SLB-4)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-TLB-TPU1)
- HAMILTON Medium Service Swivel Caster, 8" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-MS-8NF)
- Service Caster Casters