Shop All Stem Casters
Service Caster
5 Inch SS Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake
Mfr # SCC-SSTS20S514-PPUB-BLUE-TLB-121315
Zoro # G305426885
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S514-PPUB-BLUE-TLB-121315
- Zoro # G305426885
- UPC # 670533896328
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Finish | Polished Stainless Steel |
Features | Top lock brake |
Load Capacity | 350 |
Includes | Swivel caster w/top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Top lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide blue polyurethane wheel and a 1/2"-13 X 1-1/2" threaded stem with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOE Big Joe GWK-E30-LW-XL Electric Lift Truck 97A Poly & Steel Poly XL Load Wheel Kit for Big Joe E30 (GWK-E30-LW-XL)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN1601DX10)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G08-BBX-ETA-3UNN)
- CURT Orange Cargo Strap w/J-Hooks, 16 ft., PK2 (83026)
- SERVICE CASTER Semi Steel Swivel Grip Ring Caster 3'' Wheel & 7/16'' Stem w/Brake (SCC-GR20S314-SSS-TLB-716138)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – 5/16 Inch Threaded Stem –SCC, 4PK (SCC-TS01S20-DCS-BC-5161810-4)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLUE-TLB-845)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S614-TPRB-M1215)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-381615)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Neoprene Rubber 7/8 Inch Grip Ring Stem Caster SCC (SCC-GR03S210-NPRB-BC-71678)
- ZORO SELECT Stem Caster, Load Rating 175 lb. (P12S-R050B-SX2-TB)
- Service Caster Casters