Shop All Stem Casters
Service Caster
5 Inch SS Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC
Mfr # SCC-SSTS20S514-PPUB-BLUE-121315-4
Zoro # G305426687
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S514-PPUB-BLUE-121315-4
- Zoro # G305426687
- UPC # 11586535169
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | (4) swivel casters |
Finish | Polished Stainless Steel |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 350 |
Material | Polyurethane Tread on Polyolefin Core |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with 5” diameter by 1-1/4” wide Blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE2802DFX4)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2801NTX8)
- DC CARGO 2in X 27' Ratchet Strap Flatbed Trailer Cargo Tie-down W/ Flat Hooks, 2PK (227YRSFH-2)
- VESTIL REMOVABLE BOLLARD BASE ADDITIONAL (LPRO-RF-BASE)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-SSS-TLB-381615-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S210-TPUS-71678)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 5/16 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S410-TPRS-SLB-5161815)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-PPUB-MRN-58212-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-PPUB-58212-4)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-RED-78)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- Service Caster Stem Casters