Shop All Plate Casters
Service Caster
5 Inch SS Blue Polyurethane Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-SS20S514-PPUB-BLUE-TLB-4
Zoro # G305431735
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Series Series #20
- Type (4) swivel casters w/ top lock brakes
- Caster Swivel Lock Type Top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS20S514-PPUB-BLUE-TLB-4
- Zoro # G305431735
- UPC # 670533853604
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Type | (4) swivel casters w/ top lock brakes |
Caster Swivel Lock Type | Top lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Polished Stainless Steel |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Features | Top lock brake |
Capacity (Lb.) | 350 |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with top lock brakes, 5” diameter by 1-1/4” wide Blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Folding Hand Truck, 300lb., Steel, 41in.H (XL-CART)
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE1601NFX4)
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Ball Bearing 4 Brake and 2 Swivel Lock (SCC-35S820-PUB-RS-SLB-BSL-2-SLB-2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement (REG-SCC-20S414-PPUB-TP2)
- SERVICE CASTER 3 Inch Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHS-TP2)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLUE-TLB-TPU1)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Bolt-On Swivel Lock - SCC (LAV-SCC-30CS820-TPRRD-BSL)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12R-PB040D-P2)
- Service Caster Casters