Shop All Bolt Hole Casters
Service Caster
5 Inch SS Blue Polyurethane Swivel Bolt Hole Caster Set with Total Lock Brake
Mfr # SCC-SSBHTTL20S514-PPUB-BLUE-4
Zoro # G305433555
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 6-1/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSBHTTL20S514-PPUB-BLUE-4
- Zoro # G305433555
- UPC # 11586534902
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Features | Total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 350 |
Series | Series #20 |
Caster Mounting Type | Bolt Hole |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Polished Stainless Steel |
Caster Swivel Lock Type | Total lock brake |
Durometer | 60D |
Type | (4) swivel casters w/ total lock brakes |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, four (4) swivel bolt hole casters with total lock brakes, 5” diameter by 1-1/4” wide Blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 20 ft L, 3 in W, Polyester, Yellow (EE2803DTX20)
- DAYTON Cable, 1/2 In, L 100 Ft, WLL 4560 Lb (2TAT4)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1019506)
- SERVICE CASTER 5 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster Brakes SCC, 2PK (SCC-SS316BH20S514-SPUS-2-TLB-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S614-PPUB)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S514-SPUS)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S314-SPUS)
- SERVICE CASTER 3.5 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S3514-PPUB-BLUE)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC (SCC-BH20S314-SPUS-2-TLB-2)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 5", Brake (LER-PO 125G-FI)
- Service Caster Bolt Hole Casters