Shop All Stem Casters
Service Caster
5 Inch SS Blue Polyurethane 3/8 Inch Threaded Stem Caster Set Total Lock Brake
Mfr # SCC-SSTSTTL20S514-PPUB-BLUE-381615-4
Zoro # G305420272
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S514-PPUB-BLUE-381615-4
- Zoro # G305420272
- UPC # 11586535428
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 5 |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 350 |
Finish | Polished Stainless Steel |
Features | Total lock brake |
Includes | (4) swivel casters w/ total lock brakes |
Caster Swivel Lock Type | Total lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Thread Pitch | 16 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 3/8" threaded stem casters with total lock brakes, 5” diameter by 1-1/4” wide Blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting (5050210)
- HAMILTON Xc70D Duralast Wheel, 6X2, 3/4Tprd (W-620-DT70-3/4)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Silver (EE2801TFX10)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Poly, Brakes, 3600 lbs Cap, 30" x 60" (NBB30608PYBK)
- SERVICE CASTER 3 Inch 316SS Maroon Polyurethane Swivel 12mm Stem Caster Total Lock Brake (SCC-SS316TSTTL20S314-PPUB-MRN-M1215)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 10mm Threaded Stem Caster Set (SCC-TS20S314-HRS-M1015-4)
- SERVICE CASTER 3 Inch Black Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLK-PLB-M1015-4)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLUE-M1215-2-PLB-2)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLK-112-4)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-112)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 250 lb. (49H627)
- Service Caster Stem Casters