Shop All Plate Casters
Service Caster
5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S514-SPUS-TLB-TP3-4
Zoro # G905430732
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Mounting Height 6-1/8"
- Caster Swivel Lock Type Top Lock Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-SPUS-TLB-TP3-4
- Zoro # G905430732
- UPC # 734005066029
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Top Lock Brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (4) Swivel casters w/ top lock brakes |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Durometer | 60-65 D |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Material | Solid Polyurethane |
Capacity (Lb.) | 1200 |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER 9.50" Plastic One Up Nonslip Folding Step Stool (CRA50051PK82)
- HAMILTON V Groove Wheel, 4X1-1/2 1/2Rb (W-4-V-1/2)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1802NFX8)
- US CARGO CONTROL 1" Galvanized Steel Screw Pin Anchor Shackle - Import - 8.50 Ton (SPAS1)
- SERVICE CASTER 4 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PHRHT-BSL)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-TLB-TP2-4)
- SERVICE CASTER 5 Inch V Groove Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R520-VGR)
- SERVICE CASTER Bassick Casters 6AS8-7 9TM6X2-R Caster Replacement Set (BAS-SCC-30CS620-PHR-2-R620-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearing 2 Brakes and 2 Rigid SCC (SCC-35S820-PAR-SLB-2-R-2)
- SERVICE CASTER 8 Inch Kingpinless Nylon Wheel Swivel Top Plate Caster (SCC-KP30S820-NYR)
- SERVICE CASTER 6 Inch Heavy Duty Green Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-GB)
- Service Caster Casters