Shop All Bolt Hole Casters
Service Caster
5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC
Mfr # SCC-BHTTL20S514-SPUS
Zoro # G305433524
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 6-1/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-BHTTL20S514-SPUS
- Zoro # G305433524
- UPC # 670533921228
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | Total lock brake |
Caster Swivel Lock Type | Total lock brake |
Durometer | 60-65 D |
Material | Solid Polyurethane |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Load Capacity | 300 |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Caster Mounting Type | Bolt Hole |
Type | swivel caster w/ total lock brake |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide solid polyurethane wheel and a bolt hole with total lock brake capable of supporting 300 lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 275 lb. (IX0405205G)
- DAYTON Beam Clamp, Vertical Lift, 2000 lb. (3KR11)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Silver (EE2802TFX4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-SSS-381615)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster (SCC-BH20S3514-TPRB)
- SERVICE CASTER 5 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster Brakes SCC, 2PK (SCC-SS316BH20S514-SPUS-2-TLB-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S614-PPUB)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with Brake (SCC-BH20S515-SSR-TLB-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLK)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-HRS-4)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", 440 lb. (LEXR-TPA 160G)
- Service Caster Casters