Shop All Plate Casters
Service Caster
5 Inch Solid Polyurethane Swivel Caster Set with Ball Bearings and Brakes SCC
Mfr # SCC-30CS520-SPUB-TLB-4
Zoro # G305438628
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Temp. Range -50 degrees F to 180 degrees F
- Caster Mounting Type Top Plate
- Type Swivel caster w/top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-SPUB-TLB-4
- Zoro # G305438628
- UPC # 11586573529
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -50 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Type | Swivel caster w/top lock brake |
Material | Solid Polyurethane |
Finish | Bright Zinc Plated Finish |
Features | 4 casters with top lock brakes |
Capacity (Lb.) | 4000 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 60D |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series #30 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide solid polyurethane wheel and maintenance free precision ball wheel bearings with top lock brakes capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 top plate solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axle Cast Brackets, Left and Right (AB-046)
- BAUER LADDER Poly Coating Kit (07202)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- WESCO Pallet Truck Adjusts, 16"-20" 36" Forks (272747)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS620-PUR-RS)
- SERVICE CASTER 8 Inch Kingpinless Polyolefin Wheel Swivel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP30S820-POR-2-R-2)
- SERVICE CASTER 4 Inch V-Groove Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R420-VGR)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-4)
- SERVICE CASTER 3.5 Inch SS Black Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-PPUB-BLK-2-R-2)
- SERVICE CASTER 8 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-30CS820-PHR-TLB-2-R820-2)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Swivel Caster - 800 Lbs Cap (146PURB420S)
- Service Caster Plate Casters