Shop All Plate Casters
Service Caster
5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake
Mfr # SCC-20S514-SRS-TLB-TP2-4
Zoro # G505431245
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Caster Mounting Type Top Plate
- Durometer 70-80 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-SRS-TLB-TP2-4
- Zoro # G505431245
- UPC # 734005066340
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Caster Mounting Type | Top Plate |
Durometer | 70-80 Shore A |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Capacity (Lb.) | 1100 |
Material | Soft Rubber |
Type | (4) Swivel casters w/ top lock brakes |
Caster Swivel Lock Type | Top Lock Brake |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 1,100lbs (275lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb., Color: Black (P02102BK)
- US CARGO CONTROL 4.5" E Track J Hook Fitting (SEF1018U)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-85)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-PPUB-2-R614-2)
- SERVICE CASTER Cambro 60007 Dish Caddies and Utlity Cart Replacement Locking Caster - SCC (CAM-SCC-20S514-PPUB-BLUE-TLB)
- SERVICE CASTER SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Caster - 350lbs/Caster (SCC-20S514-PPUB-TPU1)
- SERVICE CASTER 4 Inch Green Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS420-PUB-GB)
- SERVICE CASTER 4 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S414-PPUB-RED-2-R-2)
- SERVICE CASTER 6 Inch SS Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-TPRRF)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1000 lb (16TM05201SFBA)
- Service Caster Casters