Shop All Plate Casters
Service Caster
5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S514-SRS-TP2-2-TLB-2
Zoro # G905431654
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Durometer 70-80 Shore A
- Caster Temp. Range -40 degrees F to 160 degrees F
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-SRS-TP2-2-TLB-2
- Zoro # G905431654
- UPC # 734005066364
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Durometer | 70-80 Shore A |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Series | Series #20 |
Capacity (Lb.) | 1100 |
Material | Soft Rubber |
Caster Swivel Lock Type | Top Lock Brake |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Type | (2) Swivel casters & (2) swivel casters w/top lock brakes |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide soft rubber wheels capable of supporting a total weight of 1,100 lbs. (275 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Clevis Hook, 12,000 lb., Gr 70, Alloy Steel (1027329)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZG7)
- ZORO SELECT Rigid Plate Caster, Poly, 6 in., 900 lb. (1NUX6)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S620-PUB-RS-TLB-2-R-2)
- SERVICE CASTER 8" Kickbar Floor Truck Lock w/Top Plate (SCC-FL800KB)
- SERVICE CASTER 5 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S520-PUR-GB-2-R-2)
- SERVICE CASTER Albion Industries 02CA03041S Caster Replacement (ALB-SCC-20S314-SSS)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-BC-TP2-4)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Top Plate Caster Set (SCC-20S514-SSS-4)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 4100lb (P27S-D060R-16)
- Service Caster Casters