Shop All Stem Casters
Service Caster
5 Inch Soft Rubber Wheel Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK
Mfr # SCC-TSTTL20S514-SRS-381615-2-S-2
Zoro # G305420791
product price: $135.99
/pk 2, $68.00/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S514-SRS-381615-2-S-2
- Zoro # G305420791
- UPC # 670533926698
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 5 |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Soft Rubber |
Finish | Bright Zinc Plated Finish |
Load Capacity | 275 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 70-80 Shore A |
Features | 2 casters with total lock brakes |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 3/8" threaded stem with total lock brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 1,100lbs (275lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/32 (MS21259-3RH)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- CARGOBUCKLE Ladder Rack System - 1.25" Square 7' Pair (F18816)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S514-SRS-TLB-78-2-S-2)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-121315)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S514-TPRB-TLB-78)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 10mm Threaded Stem Caster (SCC-TS03S310-NPRB-BK-M1015)
- SERVICE CASTER 35 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S3514-SPUS-34212)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-RED-112)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y503)
- Service Caster Stem Casters