Shop All Stem Casters
Service Caster
5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster
Mfr # SCC-SQ20S514-SRS-34
Zoro # G305417746
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S514-SRS-34
- Zoro # G305417746
- UPC # 11586607231
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Stem Dia. | 3/4" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Includes | Swivel caster |
Durometer | 70-80 Shore A |
Load Capacity | 275 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Finish | Bright Zinc Plated Finish |
Material | Soft Rubber |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5” diameter by 1-1/4” wide black soft rubber wheel and a 3/4" square stem capable of supporting 275lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem soft rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1801DFX10)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A3E10B8C2P6)
- MAG-MATE Replacement Capacity Sticker (900259)
- SHEPHERD HARDWARE Caster Rigid 2In Semi Steel (9182)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S314-SPUS-381615-2-S-2)
- SERVICE CASTER 2'' Black Floor Safe Twin Wheel Casters 5/16 Threaded Stem, 5PK (SCC-TS02S50-TPR-BLK-5161810-5)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-MRN-58212-4)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber Grip Ring Stem Casters with Brake SCC, 4PK (SCC-GN03S310-NPRB-BC-B-4)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Locking Replacement Set (CHO-SCC-GR05S410-TPRS-SLB-716138-4)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1-1/8 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S510-TPRS-118-2-SLB-2)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster SCC, 5PK (SCC-GR05S210-TPRS-71678-5)
- Service Caster Stem Casters