Shop All Stem Casters
Service Caster
5 Inch Soft Rubber Swivel 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK
Mfr # SCC-SQTTL20S514-SRS-78-2-S-2
Zoro # G305417289
product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S514-SRS-78-2-S-2
- Zoro # G305417289
- UPC # 11586607385
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Wheel Dia. | 5 |
Stem Dia. | 7/8" |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 70-80 Shore A |
Finish | Bright Zinc Plated Finish |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Load Capacity | 1100 |
Material | Soft Rubber |
Caster Swivel Lock Type | Total lock brake |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with total lock brakes, with a 5” diameter by 1-1/4” wide black soft rubber wheels and a 7/8" square stem. Supports a total weight of 1,100lbs (275lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem soft rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAILO 5 ft 1 in Aluminum Platform Stepladder, 330 lb Capacity (8160-507)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Yellow (D-100-HD-YEL)
- BOND CASTERS & WHEELS Bond Cast Aluminum Triangular Cup Dolly 2127 HighDensity Plastic Wheels 600 Lb Capacity (2127 AL)
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-MRN-716138)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S410-TPRS-78)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Caster with Brake, 5PK (SCC-GR02S50D-NYS-WA-B-716X78-5)
- SERVICE CASTER Assure Parts 190TA25CSTR 5'' Replacement Caster (ASS-SCC-EX20S514-SRS-112)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S410-TPRS-121315)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLK-112-2-S-2)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20507ZN-TPU)
- Service Caster Stem Casters