Shop All Stem Casters
Service Caster
5 Inch Soft Rubber 10 MM Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S514-SRS-PLB-M1015-4
Zoro # G307383117
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Soft Rubber
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-SRS-PLB-M1015-4
- Zoro # G307383117
- UPC # 734005113112
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Stem Dia. | 10MM |
Thread Length | 1-1/2" |
Wheel Dia. | 5" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Soft Rubber |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Plain Bore |
Wheel Color | Black |
Mounting Type | Threaded Stem |
Load Capacity | 1000 |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 1.5 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Model | Series #20 |
Durometer | 70-80 Shore A |
Caster Sub-Type | 4 Swivel |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 10MM threaded stem casters with posi lock brakes, 5 diameter by 114 wide soft rubber wheels Supports a total weight of 1,100lbs 275lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 6,500 lb, Carbon Steel (55AY04)
- EXTREME MAX 3006.2493 Rope-In-A-Box-7/32" x 1500' Bulk Rope Marine Winterizing Shrink Wrap (3006.2493)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (S-050-SS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-244833-3-4PU-08T)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 10mm Threaded Stem Caster (SCC-TS20S314-SSS-M1015)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S3514-PHR-381615)
- SERVICE CASTER 3'' Bright Chrome Polyurethane Caster Side Mount Bracket (SCC-GR03S310-PPUBD-BC-71678-CB180)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLK-34212)
- SERVICE CASTER Cambro 41076 Swivel Caster Replacement Set - BC340KD Utility Cart - SCC (CAM-SCC-GR05S510-TPRS-716138-4)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-MRN-PLB-34212-4)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 90 lb. Ld (P5S-R020G-ST4-SB)
- Service Caster Stem Casters