Shop All Bolt Hole Casters
Service Caster
5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with 2 Brake
Mfr # SCC-BH20S515-SSR-2-TLB-2
Zoro # G905432866
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.5
- Wheel Bearing Type Roller Bearing
- Mounting Height 6-1/8"
- Features 2 casters with top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-BH20S515-SSR-2-TLB-2
- Zoro # G905432866
- UPC # 670533931876
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.5 |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/2" |
Details
Wheel Bearing Type | Roller Bearing |
Features | 2 casters with top lock brakes |
Material | Semi Steel Cast Iron |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Caster Mounting Type | Bolt Hole |
Load Capacity | 300 |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Series | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel bolt hole casters and two (2) swivel casters with top lock brakes, with 5” diameter by 1-1/2” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Scissor Lift Table Foot Control (L3K5K-FC)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN1802DX4)
- PEWAG Chain, 25 ft L, Working Load Limit 132 lb. (36079/25)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000520)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-TPRB-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-HRS-4)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S514-SPUS)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set with Total Lock Brake SCC (SCC-BHTTL20S3514-HRS-4)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-SS316BH20S414-PPUB-BLUE-4)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster with Brake (SCC-BH20S515-SSR-TLB)
- ZORO SELECT Kingpin Swivel Caster, Them Rubber, 2 in, 110 lb, Gry (LRA-TPA 50G)
- Service Caster Casters