Shop All Plate Casters
Service Caster
5 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC
Mfr # SCC-TTL30S520-SSR
Zoro # G505441909
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Plate Size 4" x 4-1/2"
- Caster Swivel Lock Type Total Lock Brake
- Caster Temp. Range -45 degrees F to 600 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S520-SSR
- Zoro # G505441909
- UPC # 670533943435
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Caster Swivel Lock Type | Total Lock Brake |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Material | Semi Steel Cast Iron |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1000 |
Type | swivel caster w/ total lock brake |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide semi steel cast iron wheel and a total capable of supporting 1,000 lbs./caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 1/16 in. x 500 ft. Galvanized Aircraft Cable 7x7 Construction (500082)
- SPORTSMAN Hand Winch, 1000 Lbs. (W1000)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Yellow (EE2802DFX18)
- ANCRA CARGO 1" X 16’ CONTRACTOR GRADE S-HOOK UTILITY RATCHET TIE-DOWN (10936-16)
- SERVICE CASTER 4 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S420-NYB-2-TLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-GB-BSL-2-R-2)
- SERVICE CASTER 3 Inch SS Nylon Wheel Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S314-NYS-2-R-2)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-BLK)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-05S510-TPRS-SLB-2-R-2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S614-TPRB-PLB-4)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 300 lb. (P12RX-RP040B-12-001)
- Service Caster Casters