Shop All Stem Casters
Service Caster
5 Inch Semi Steel Swivel 12mm Stem Caster with Total Lock Brake SCC
Mfr # SCC-TSTTL20S514-SSS-M1215
Zoro # G305421279
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S514-SSS-M1215
- Zoro # G305421279
- UPC # 670533933177
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | Total lock brake |
Features | Total lock brake |
Material | Semi Steel Cast Iron |
Includes | swivel caster w/ total lock brake |
Finish | Bright Zinc Plated Finish |
Load Capacity | 300 |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 1.75 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide semi steel cast iron wheel and a 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13 in. x 4 in. x 12 in. Rubber Dock Bumper (2MYR1)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 (FF08-07)
- BISHAMON Scissor Lift Table, 2200 lb. Cap, 115V, 24"W, 51"L (LX-100N 115-V)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1000 lb., 36 In.L (FG440300BLA)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-WA-516-5)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-RED-112)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-RED-34212-4)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-RED-TLB-845)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-RED-58212-4)
- SERVICE CASTER 4 Inch SS Phenolic 12mm Threaded Stem Caster with Total Lock Brake SCC (SCC-SSTSTTL20S414-PHS-M1215)
- SHEPHERD HARDWARE Shepherd Hardware 9733 2 in. Twin Wheel Stem Caster; Black (894496)
- Service Caster Stem Casters