Shop All Plate Casters
Service Caster
5 Inch Semi Steel Caster Set with Roller Bearings 2 Brake 2 Rigid
Mfr # SCC-30CS520-SSR-TLB-2-R520-2
Zoro # G505439135
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Material Semi-Steel
- Type (2) swivel casters w/top lock brakes & (2) rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-SSR-TLB-2-R520-2
- Zoro # G505439135
- UPC # 670533878614
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Material | Semi-Steel |
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Features | 2 casters with top lock brakes |
Capacity (Lb.) | 1000 |
Caster Swivel Lock Type | (2) Top lock brakes |
Series | Series #30 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters with a 5" diameter, 2" wide semi steel cast iron wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with top locking brakes . Supports 4000 total pounds (lbs) at 1000 pounds (lbs) per caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE MANUFACTURING Caster, Square Stem (5"Od, Swvl) (9138)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 165 lb., A (LPXA-VPA 75G-FI)
- DAYTON Handle Assembly (MHAC01G)
- HAMILTON Rigid Caster, 200 2-1/2X1 Metal (R-222-1/2-M)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK (SCC-TTL20S314-PPUB-MRN-2-S-2)
- SERVICE CASTER 4 Inch Soft Rubber Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S414-SRS-TLB-2-R-2)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-SS20S3514-PPUB-BLUE)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S514-SRS-TLB-4)
- SERVICE CASTER 12 Inch Heavy Duty Red Semi Steel Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S1230-SSR-BSL)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC (SCC-TTL30S520-POB-2-BSL-2)
- ZORO SELECT Plte Caster, Swvl, Phenolic, 4", 800 lb. (S-HS-4P-4SL-FB)
- Service Caster Casters