Shop All Plate Casters
Service Caster
5 Inch Semi Steel Caster Set with Ball Bearing 4 Swivel Lock and 2 Brake SCC
Mfr # SCC-35S520-SSB-SLB-BSL-2-BSL-2
Zoro # G905436574
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Type (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks
- Caster Temp. Range -45 degrees F to 600 degrees F
- Mounting Height 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-SSB-SLB-BSL-2-BSL-2
- Zoro # G905436574
- UPC # 11586598348
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 5" x 2" |
Details
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Material | Semi Steel Cast Iron |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 4000 |
Caster Swivel Lock Type | 4 Bolt on Swivel Locks & 2 Top Lock Brakes |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 5" diameter by 2" wide semi steel cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/2" x 9" (EETBGV12X9)
- HARRINGTON Mini Chain Hoist, 500 lb., 20 ft. Lift (CX003-20)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 900 lb. (26Y437)
- ZORO SELECT Wire Truck, 3600 lb, 60 Inx30 Inx45.5 In (3ST-EX306045-8PU-95)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S414-PPUB-RED-TP3-4)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S820-PAB-2-R-2)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH Replacement Caster (LAV-SCC-30R620-TPRRD)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-RS-BSL)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set (SCC-100S150-PNB-TLB-BSL-4)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Poly Wheel Swivel Caster with Swivel Lock (SCC-KP30S620-VGR-BSL)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 300 lbC (1UHX5)
- Service Caster Plate Casters