Shop All Plate Casters
Service Caster
5 Inch Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC
Mfr # SCC-20S520-SSR
Zoro # G505436004
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Mounting Height 6-1/8"
- Caster Temp. Range -45 degrees F to 600 degrees F
- Type Swivel caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S520-SSR
- Zoro # G505436004
- UPC # 734005075670
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 2" |
Details
Caster Temp. Range | -45 degrees F to 600 degrees F |
Type | Swivel caster |
Material | Semi Steel Cast Iron |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Capacity (Lb.) | 450 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 2" wide semi steel cast iron wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 20 top plate semi steel cast iron wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 450 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Red, 18 in. L, 1-1/2 in. W (BBC18NR)
- HAMILTON Double-Flanged Cstr, Cst Irn, 6 in, 2500 lb (R-EHD-FT62H)
- BIG HORN 5/8 Inch Conveyor Roller Ball Transfer Bearings, Set of 6 (19100)
- RUBBERMAID COMMERCIAL Handle, Red (FG1305L4RED)
- SERVICE CASTER Low Profile Thermoplastic 2'' Dual Wheel Top Plate Swivel Caster (SCC-DW04S21316-TPRS)
- SERVICE CASTER Bassick Casters 6AS8-7 9TM6X2-R Caster Replacement Set (BAS-SCC-30CS620-PHR-2-R620-2)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-2-R3514-2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set (SCC-100S150-PNB-TLB-BSL-4)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-SSS-TLB-TP2)
- SERVICE CASTER Regency 600PBCASTER 193CASTER 6'' Replacement Caster (REG-SCC-100S150-PNB)
- SERVICE CASTER 5" Rubbermaid Casters 4400, 4500 Series - Heavy Duty Replacement - 2 with Brakes (RUB-SCC-20S514-PPUB-TLB-2-R514-2)
- Service Caster Casters