Shop All Plate Casters
Service Caster
5 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster
Mfr # SCC-20R514-SSS-TP3
Zoro # G705431014
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Series Series #20
- Caster Temp. Range -45 degrees F to 600 degrees F
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20R514-SSS-TP3
- Zoro # G705431014
- UPC # 734005069501
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #20 |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 300 |
Caster Mounting Type | Top Plate |
Material | Semi Steel Cast Iron |
Type | Rigid Caster |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 5" diameter by 1-1/4" wide semi steel cast iron wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 6 Bu. Cap., Blue, 30 In. L (33W303)
- ASTRO PNEUMATIC WORK STAND 500LB CAP W/SLING (AO557005)
- ZORO SELECT Caster Whel, Polyurthan, 2-3/8 in., 440 lb. (VSTH 60/15K-BB0.5)
- MAGLINER Snap Ring (221008)
- SERVICE CASTER 3.25 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R3420-SSB)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-TP2-2-TLB-2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-BLK-TP2)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel Top Plate Caster Set (SCC-SS31620S514-PPUB-4)
- SERVICE CASTER 5 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-PHRHT-TLB-2-R-2)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearings and Swivel Locks SCC (SCC-35S420-SSR-BSL-4)
- CASTERHQ 5"x1.25" LIGHT DUTY PHENOLIC WHEEL, RIGID CASTER, Commercial, Ind (LDPHR5X125)
- Service Caster Plate Casters