Shop All Stem Casters
Service Caster
5 Inch Semi Steel 38 Inch Threaded Stem Caster with Brake
Mfr # SCC-TS20S515-SSR-PLB-381615
Zoro # G307383698
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/2"
- Mounting Height 6-1/8"
- Wheel/Tread Material Semi Steel Cast Iron
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S515-SSR-PLB-381615
- Zoro # G307383698
- UPC # 734005113730
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/2" |
Mounting Height | 6-1/8" |
Stem Length | 1-1/2" |
Thread Size | 3/8"-16 x 1-1/2" Threaded Stem |
Stem Dia. | 3/8" |
Thread Length | 1-1/2" |
Wheel Dia. | 5" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Semi Steel Cast Iron |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Roller Bearing |
Thread Pitch | 16 |
Wheel Color | Silver |
Durometer | 90D |
Caster Sub-Type | Swivel |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Mounting Type | Threaded Stem |
Load Capacity | 300 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 5 diameter by 112 wide semi steel cast iron wheel and a 38 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 roller bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels The roller bearing is capable of carrying greater loads while also providing smoother rolling motion It has a split outer race shell into which the roller assembly is inserted Combination sealthrust retainer washers protect the bearing from dirt, water, and chemicals They also help absorb thrust friction Note roller bearing must be used with hardened spanner bushing or hardened shaft Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Electric Winch, 4-4/5HP, 12VDC (26502)
- US CARGO CONTROL Blue Extra Large Tow Dolly Basket Strap with Flat Hooks - 2 pack (WNTH04XL-2PK)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (1DNJ6)
- CASTERHQ 8" Heavy Duty Swivel Caster, 8" Semi Steel Cast Iron Wheel, Brand - (HD6680-01-STL)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S310-TPRS-SLB-121315)
- SERVICE CASTER 2.25 Inch Antique Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 5PK (SCC-TS01S214-DCR-WA-142058-5)
- SERVICE CASTER Belshaw HG18-0031-4 Swivel Caster - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-58212-2-TLB-2)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-121315)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 5PK (SCC-TS01S20-POS-WA-SLB-516-5)
- CASTERHQ 4" Threaded Stem Caster, Swivel Caster W/ High Temperature Nylon Wh (24CS414TMA83T-43)
- Service Caster Casters