Shop All Stem Casters
Service Caster
5 Inch Scaffold Caster w/ 1-3/64 Inch Round Grip Ring Stem
Mfr # SCC-SFGRTTL20S514-HRS-1364
Zoro # G205418584
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2-3/4"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SFGRTTL20S514-HRS-1364
- Zoro # G205418584
- UPC # 734005059922
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2-3/4" |
Stem Dia. | 1-3/64" |
Wheel Dia. | 5 |
Size | 5" x 1.25" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Finish | Bright Zinc Plated Finish |
Includes | Swivel caster w/total lock brake |
Features | 1 caster with total lock brake |
Material | Hard Rubber |
Caster Swivel Lock Type | (1) Total lock brake |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 55D |
Load Capacity | 300 |
Model | Series #20 |
Mounting Type | Grip Ring Stem |
Description
Listing is for one (1) Service Caster Series #20 scaffolding swivel caster with a 5" diameter by 1-1/4" wide hard rubber wheel and a 1-3/64” x 2-3/4" grip ring stem capable of supporting 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.25 Cubic Yards (D-25-LD-LP)
- ZORO SELECT Rgd Plate Caster, Poly, 5 in, 750 lb, 95 Shr (1NUX3)
- PROGRIP CARGO CONTROL XRT Rope Lock, 8 ft. x 3/8", clamshell pkg (404400)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14 Wire Rope Clamp (N100-261)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-TLB-845)
- SERVICE CASTER 3.5 Inch 316SS Blue Poly Swivel 1 Inch Expanding Stem Caster Set Lock Brake (SCC-SS316TTLEX20S3514-PPUB-BLUE-1-4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- SERVICE CASTER 4 Inch 316SS Nylon Wheel Swivel 1-1/2 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S414-NYS-112)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-HRS-TLB-58212)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-1)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30634ZN-TPU)
- Service Caster Casters