Shop All Plate Casters
Service Caster
5 Inch Rubber on Steel Wheel Rigid Caster with Roller Bearing
Mfr # SCC-30R520-RSR
Zoro # G305434989
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Type Rigid caster
- Caster Mounting Type Top Plate
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-30R520-RSR
- Zoro # G305434989
- UPC # 670533878140
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Type | Rigid caster |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Material | Rubber Tread on Cast Iron Core |
Capacity (Lb.) | 400 |
Durometer | 80A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Series | Series #30 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 5" diameter, 2" wide rubber tread set on a metal core wheel. Supports 400 pounds (lbs) per caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb, Gry (LEX-POEV 100XR-FI-SG)
- MAZZELLA Mazzella Lifting Double Leg Chain Sling W/ Sling Hook, 3' (S5193203D01)
- MAZZELLA Crosby G-213 Galvanized Carbon Shackle RPA 5/8", 3-1/4T WLL (1018115)
- WESCO Hydraulic Die Lift Table, DT-2436 (273265)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-BLUE)
- SERVICE CASTER Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TP2)
- SERVICE CASTER 8 Inch Heavy Duty Phenolic Caster with Roller Bearing and Brake (SCC-35S820-PHR-SLB)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-HRS-TLB-TP2-2-R-2)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S820-TPRRD-SLB-BSL)
- SERVICE CASTER 5 Inch Semi Steel Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS520-SSR-TLB-BSL-2-R-2)
- VESTIL Green Swivel With Brake Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-SWB)
- Service Caster Casters