Shop All Plate Casters
Service Caster
5 Inch Rubber on Steel Swivel Caster Set with Ball Bearings 2 Brakes SCC
Mfr # SCC-35S520-RSB-2-SLB-2
Zoro # G305434934
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Type (2) swivel casters & (2) swivel casters w/side lock brakes
- Finish Bright Zinc Plated Finish
- Durometer 80A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-RSB-2-SLB-2
- Zoro # G305434934
- UPC # 11586596931
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 5" x 2" |
Details
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Finish | Bright Zinc Plated Finish |
Durometer | 80A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Material | Rubber on Cast Iron |
Capacity (Lb.) | 1600 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters, two (2) with side locking brakes, with 5" diameter by 2" wide rubber on cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 1,600 lbs. (400 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAKRO Fakro 860205 LSS-31 LST Additional Step (860205)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC335T)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX24)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S820-PHR)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S1030-PUR-RS-SLB-BSL)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK (SCC-TTL20S414-PPUB-BLUE-2-S-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R280-PNB)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLK-TP2-2-TLB-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-TP2-4)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12S-UP050B-12)
- Service Caster Casters