Shop All Plate Casters
Service Caster
5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid
Mfr # SCC-20S514-PPUB-RED-TLB-TP3-2-R-2
Zoro # G305430929
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Size 4" x 4-1/2"
- Caster Mounting Type Top Plate
- Durometer 60D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-RED-TLB-TP3-2-R-2
- Zoro # G305430929
- UPC # 734005063493
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Durometer | 60D |
Type | (2) Swivel casters w/top lock brakes & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane on Polyolefin |
Caster Swivel Lock Type | Top Lock Brake |
Capacity (Lb.) | 1400 |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide red polyurethane wheels capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 12 in W, Nylon, Yellow (LB1-912-10)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Silver (EE2802TFX7)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow (416SOC/ANTI/YEL)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-TLB-TPU1)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-4)
- SERVICE CASTER 5 Inch Glass Filled Nylon Swivel Caster Set with Roller Bearing and Swivel Lock (SCC-30CS520-GFNR-BSL-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Rigid Top Plate Caster (SCC-20R314-PPUB-RED)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R620-PHR)
- SERVICE CASTER Greenlee Caster Set – GMX Cart – 2 Swivel Bolt Swivel Lock 2 Swivel Brakes -SCC (GRE-SCC-30CS620-PPUR-BSL-2-TLB-2)
- ZORO SELECT Plate Caster, Swivel, 125 lb., Light-Duty (426A77)
- Service Caster Casters