Shop All Plate Casters
Service Caster
5 Inch Red Polyurethane Wheel Swivel Top Plate Caster
Mfr # SCC-20S514-PPUB-RED-TP3
Zoro # G905430770
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Type Swivel caster
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-RED-TP3
- Zoro # G905430770
- UPC # 734005063431
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Type | Swivel caster |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Polyurethane on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 350 |
Durometer | 60D |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide red polyurethane wheel capable of supporting 350lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Latch Kit, Steel, 1-15/32 in., 1/2 in. (1096325)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 36 In. L (CRP 2736)
- ZORO SELECT General Purpose Dolly, 300 lb. (10Z910)
- THE BETTER BUNGEE Bungee Cord, Orange, 12 in. L, 1-1/2 in. W (BBC12NO)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-TPRRD-2-R-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PPUB-RED-TLB)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S614-TPRB-PLB-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S414-PHR-2-TLB-2)
- SERVICE CASTER 177CASTER Avantco Caster SetFF FBF EF Series Floor Fryer Caster Replacement, 4PK (AVA-SCC-20S514-PHS-2-TLB-2)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, PU Foot Pad, Black (GD-100-F-HUP-CUR-FBL)
- Service Caster Casters