Shop All Bolt Hole Casters
Service Caster
5 Inch Red Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC
Mfr # SCC-BHTTL20S514-PPUB-RED
Zoro # G305433050
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 6-1/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-BHTTL20S514-PPUB-RED
- Zoro # G305433050
- UPC # 670533900247
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Features | Total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Bolt Hole |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 350 |
Durometer | 60D |
Series | Series #20 |
Type | swivel caster w/ total lock brake |
Caster Swivel Lock Type | Total lock brake |
Finish | Bright Zinc Plated Finish |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide red polyurethane wheel and a bolt hole with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Sweeper ForkLift Hanger, 60" (HFMS-60)
- ERICKSON 1.25"X12Ft 2000 lb Deluxe Rat Tie Downs w/ Web Clamp & Safety Snap Hks (31353)
- RICHELIEU 2 in Dual Wheel Caster with Plate Black (F48039)
- BIL-JAX Pro-Jax - Plywood Hinged Deck - 6' L (0127-141-06)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster (SCC-BH20S3514-TPRB)
- SERVICE CASTER 5 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster Brakes SCC, 2PK (SCC-SS316BH20S514-SPUS-2-TLB-2)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-PPUB-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S314-PPUB-RED)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S3514-PPUB)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", Brake (LER-PO 100G-FI)
- Service Caster Casters