Shop All Stem Casters
Service Caster
5 Inch Red Polyurethane Swivel ½ Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S514-PPUB-RED-TLB-121315-4
Zoro # G305422856
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-PPUB-RED-TLB-121315-4
- Zoro # G305422856
- UPC # 11586536296
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 5 |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane Tread on Polyolefin Core |
Includes | (4) swivel casters w/ top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 350 |
Caster Swivel Lock Type | Top lock brake |
Durometer | 60D |
Features | Top lock brake |
Model | Series #20 |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 1/2" threaded stem casters with top lock brakes, 5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- DAYTON Wheel, Complete (401-11)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 24inW (WLSR001246)
- ZORO SELECT Caster Wheel, 1200 lb. Load Rating (P-C-060x020/050R)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 5/16 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-5161812-5)
- SERVICE CASTER 2'' Office Chair Casters Nylon Twin Wheel 5/16 Threaded Stem , 4PK (SCC-UHTS02S50-NYS-5161810-4)
- SERVICE CASTER 2 Inch Flat Black Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-FB-716-4)
- SERVICE CASTER Assure Parts 190PPBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-POS-TLB-34-4)
- SERVICE CASTER 3 Inch 316SS Red Polyurethane Wheel Swivel 3/8 Inch Stem Caster Set Lock Brake (SS316TSTTL20S314-PPUB-RED-381615-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC, 4PK (SCC-PS05S410-SRS-34NPT-4)
- CASTERHQ 5"x1-1/4" Wheel, Thermo Plastic Rubber Wheel, Threaded Stem Caster80 (HD-5250-22-TPR)
- Service Caster Casters