Shop All Stem Casters
Service Caster
5 Inch Red Polyurethane Swivel 12mm Stem Caster with Total Lock Brake SCC
Mfr # SCC-TSTTL20S514-PPUB-RED-M1215
Zoro # G305420388
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S514-PPUB-RED-M1215
- Zoro # G305420388
- UPC # 670533902043
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 350 |
Includes | swivel caster w/ total lock brake |
Durometer | 60D |
Caster Swivel Lock Type | Total lock brake |
Finish | Bright Zinc Plated Finish |
Features | Total lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide red polyurethane wheel and a 12mm metric threaded stem with a total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (29XP33)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- TMI Strip Door, 7 ft. Opening Height, Yellow (999-00809)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-121315-4)
- SERVICE CASTER Henny Penny HP17629 Caster Replacement (HEN-SCC-TS05S310-POS-TLB-58SP)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-SRS-34)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-MRN-845)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 10mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S210-TPRS-M1015-2-SLB-2)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-TLB-112)
- Service Caster Casters