Shop All Stem Casters
Service Caster
5 Inch Red Poly Wheel Swivel 7/8 Inch Square Stem Caster with Total Lock Brake
Mfr # SCC-SQTTL20S514-PPUB-RED-78
Zoro # G305417388
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S514-PPUB-RED-78
- Zoro # G305417388
- UPC # 11586603653
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Load Capacity | 350 |
Includes | Swivel caster w/ total lock brake |
Caster Swivel Lock Type | Total lock brake |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5” diameter by 1-1/4” wide red polyurethane wheel and a 7/8" square stem with total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN320)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ61)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE200R)
- US CARGO CONTROL 2" x 10' Blue Heavy Duty Endless Ratchet Strap (5410FE-BLU)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 10mm Threaded Stem Caster (SCC-TS03S310-NPRB-BK-M1015)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 3" Wheel & 1/2" Stem w/Brake (SCC-TS20S315-SSR-TLB-121315)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-RED-TLB-845)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S314-HRS-121315-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-MRN-TLB-112)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-RED-845)
- ZORO SELECT Stem Caster, Load Rating 200 lb., 4-1/8" H (P12S-PRP030B-SG1-WB-EL)
- Service Caster Stem Casters