Shop All Plate Casters
Service Caster
5 Inch Red Poly on Cast Iron Caster Set with Roller Bearings and Swivel Locks
Mfr # SCC-35S520-PUR-RS-BSL-4
Zoro # G905434419
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Material Polyurethane on Cast Iron
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Type (4) Swivel caster w/bolt on swivel lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-PUR-RS-BSL-4
- Zoro # G905434419
- UPC # 11586585331
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 5" x 2" |
Details
Material | Polyurethane on Cast Iron |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | (4) Swivel caster w/bolt on swivel lock |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Caster Swivel Lock Type | 4 Bolt On Swivel Locks |
Capacity (Lb.) | 4000 |
Finish | Bright Zinc Plated Finish |
Durometer | 95A |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 5" diameter by 2" wide polyurethane on cast iron wheels with bolt on swivel locks capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G)
- VESTIL Forged Steel Forks 5K, 48", PR (F4-1.75-48)
- RONSTAN Swivel, Fork - Fork, 3740Lb (RF78A)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Flat Hooks (7527FH-GRN)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Bolt-On Swivel Lock - SCC (LAV-SCC-30CS820-TPRBD-BSL)
- SERVICE CASTER 5 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S520-NYB-2-TLB-2)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S514-SRS-TLB-TP2-4)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRBD-TLB-BSL-2-R-2)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK (SCC-TTL20S414-PPUB-BLUE-2-S-2)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-TP2)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.339 BRK7 - Phenolic Top Lock Brake 4" Dia. 800 Lb. (4.04109.339 BRK7)
- Service Caster Casters