Shop All Plate Casters
Service Caster
5 Inch Red Poly on Cast Iron Caster Set with Roller Bearings 2 Swivel 2 Rigid
Mfr # SCC-35S520-PUR-RS-2-R-2
Zoro # G305435160
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Series Series#35
- Mounting Height 6-1/2"
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-PUR-RS-2-R-2
- Zoro # G305435160
- UPC # 11586585362
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 5" x 2" |
Details
Series | Series#35 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Cast Iron |
Durometer | 95A |
Capacity (Lb.) | 4000 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Type | (2) swivel casters & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY RAILING DOUBLE SOCKET (VDKR-P102)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF2-901-6)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb (5UX86)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters with Brakes SCC, 4PK (SCC-TP01S20-POS-WA-SLB-4)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3504-PNB)
- SERVICE CASTER Greenlee Caster Set– GMX Cart – 2 Brake Bolt On Swivel Lock 2 Swivel Brake -SCC (GRE-SCC-100S1030-SNB-SLB-BSL-2-SLB-2)
- SERVICE CASTER 4 Inch Nylon Wheel Rigid Caster with Ball Bearing (SCC-30R420-NYB)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS520-PHR-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-BLUE)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-RED-TPU1-2-TLB-2)
- Service Caster Casters