Shop All Plate Casters
Service Caster
5 Inch Red Poly on Cast Iron Caster Set with Ball Bearing and Swivel Lock SCC
Mfr # SCC-30CS520-PUB-RS-BSL-4
Zoro # G905437090
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Capacity (Lb.) 1000
- Material Polyurethane on Cast Iron
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-PUB-RS-BSL-4
- Zoro # G905437090
- UPC # 11586570870
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Capacity (Lb.) | 1000 |
Material | Polyurethane on Cast Iron |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster w/bolt on swivel lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Durometer | 95A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide red polyurethane on cast iron wheel and maintenance free precision ball wheel bearings with bolt on swivel locks capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Stock Cart, 12 ga. Steel (Deck), 3600 lb (T130606PY)
- VESTIL Red Steel Convertible Hand Truck 500 lb Pneumatic Wheel Rubber Caster (DSHT-500-PN)
- US CARGO CONTROL 9/32" x 6' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100QOG-6)
- KELLEY Lip Links, Link Assy Left Hand For Fx (712-002)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearing 2 Brakes 2 Rigid (SCC-TTL30S620-PPUB-2-R-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel 2 Rigid, 2PK (SCC-100S280-PNB-2-R280-2)
- SERVICE CASTER Nylon Swivel TP Light Duty Floor Leveling Caster w/1.97" Diameter Black Wheel (SCC-TPLV20S50-NYR-330)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Poly on Aluminum Swivel Caster with Roller Bearing (SCC-35S420-PAR)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S820-SSR-4)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-BLK-TPU1-2-TLB-2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster (SCC-100S150-PNB)
- Service Caster Casters