Shop All Plate Casters
Service Caster
5 Inch Polyurethane Caster Set with Ball Bearing 2 Swivel 2 Rigid
Mfr # SCC-30CS520-PPUB-2-R520-2
Zoro # G105436213
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Series Series #30
- Caster Temp. Range -20 degrees F to 180 degrees F
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-PPUB-2-R520-2
- Zoro # G105436213
- UPC # 11586568303
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #30 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Type | (2) swivel casters & (2) rigid casters |
Capacity (Lb.) | 3000 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters with a 5" diameter, 2" wide polyurethane tread set on polyolefin core wheel and maintenance free precision ball wheel bearings. Set includes two (2) swivel casters and two (2) rigid casters. Supports 2400 total pounds (lbs) at 750 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 in. dia., 500 ft., 7 x 7, Vinyl (33RF82)
- DAYTON Cable, 3/16 in. dia., 25 ft., 7 x 19, Vinyl (33RF63)
- SERVICE CASTER 2 Inch Gloss Black Hooded Top Plate Ball Casters, 5PK (SCC-TP01S20-POS-GB-5)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- SERVICE CASTER 3.25 Inch Phenolic Caster Set with Ball Bearings and Brake/Swivel Lock SCC (SCC-30CS3420-PHB-SLB-BSL-4)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S415-SSR-2-R-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-PHRHT-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Ball Bearing SCC (SCC-35S820-POB)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S30-DCR-WA-4)
- SERVICE CASTER 6 Inch Solid Polyurethane Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S620-SPUB-TLB-2-R-2)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 145 lb (P12S-PRP050G-12-WB-001)
- Service Caster Casters