Shop All Plate Casters
Service Caster
5 Inch Polyolefin Wheel Swivel Caster with Ball Bearing
Mfr # SCC-30CS520-POB
Zoro # G505436097
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Material Polyolefin
- Finish Bright Zinc Plated Finish
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-POB
- Zoro # G505436097
- UPC # 11586566644
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | Polyolefin |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Swivel caster |
Capacity (Lb.) | 650 |
Durometer | 70D |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide black polyolefin wheel and maintenance free precision ball wheel bearings. Capable of supporting 650 lbs. per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET3-902-8)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP3)
- GPS - GENERIC PARTS SERVICE Control Head For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 524182434)
- US CARGO CONTROL 3/8" x 7' Pewag Security Chain Kit w/Viro Lock (SC3807-LK-PW)
- SERVICE CASTER Assure Parts 19060430 Replacement Caster (ASS-SCC-20R314-TPRB)
- SERVICE CASTER 8 Inch Polyurethane Caster Set with Roller Bearing 4 Swivel Lock and 2 Brake SCC (SCC-35S820-PPUR-SLB-BSL-2-BSL-2)
- SERVICE CASTER 3.25 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS3420-GFNB)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S830-PUR-GB-2-SLB-2)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S3514-PPUB-RED)
- SERVICE CASTER 5 Inch Poly on Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-20S520-PPUR)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-83GB95)
- Service Caster Casters