Shop All Plate Casters
Service Caster
5 Inch Polyolefin Caster Set with Roller Bearings 2 Brakes 2 Swivel Locks SCC
Mfr # SCC-TTL30S520-POR-2-BSL-2
Zoro # G505441572
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Mounting Type Top Plate
- Material Polyolefin
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S520-POR-2-BSL-2
- Zoro # G505441572
- UPC # 670533937533
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Caster Mounting Type | Top Plate |
Material | Polyolefin |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters w/bolt on swivel locks |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Capacity (Lb.) | 650 |
Finish | Bright Zinc Plated Finish |
Durometer | 70D |
Caster Swivel Lock Type | 2 Total Lock Brakes & 2 Bolt On Swivel Locks |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters with a bolt on swivel locks, with 5" diameter by 2" wide polyolefin wheels capable of supporting a total weight of 2,600 lbs. (650 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 9' (Blue) (PRS7-9)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 30" x 72" Deck (APT30726PYBK)
- DAYTON Lowering Lever and Cable Assembly (46-1A)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 55 gal. (6FVH7)
- SERVICE CASTER Assure Parts 19060430 Replacement Caster (ASS-SCC-20R314-TPRB)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- SERVICE CASTER Cambro 60007 Dish Caddies and Utlity Cart Replacement Locking Caster - SCC (CAM-SCC-20S514-PPUB-TLB)
- SERVICE CASTER Avantco 17814451 Swivel Caster Set - PT UC WT UBB UDD Series - (AVA-SCC-20S314-HRS-TP2-4)
- SERVICE CASTER Avantco 17819301 17816412 Swivel Caster Replacement Set (AVA-SCC-20S414-HRS-TP2-2-TLB-2)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-RED-TLB-TP2)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K64)
- Service Caster Plate Casters