Shop All Plate Casters
Service Caster
5 Inch Polyolefin Caster Set with Ball Bearings and Swivel Locks
Mfr # SCC-35S520-POB-BSL-4
Zoro # G105439207
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Material Polyolefin
- Caster Mounting Type Top Plate
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-POB-BSL-4
- Zoro # G105439207
- UPC # 11586593497
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Material | Polyolefin |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 2600 |
Type | (4) Swivel caster w/bolt on swivel lock |
Durometer | 70D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 4 Bolt On Swivel Locks |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 5" diameter by 2" wide polyolefin wheels with bolt on swivel locks and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,600 lbs. (650 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (00126)
- DAYTON Bridge Crane Kit, Cap 4000Lb (4ZV95)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", 440 lb. (LEXR-TPA 160G)
- MIDWEST FASTENER 5/8" Hot Dip Galvanized Steel Clevis Grab Hooks (54653)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PUB-RS-2-R-2)
- SERVICE CASTER Nylon Swivel TP Light Duty Floor Leveling Caster w/1.97" Diameter Black Wheel (SCC-TPLV20S50-NYR-330)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-SS20S3514-SRS-2-TLB-2)
- SERVICE CASTER Cambro 60007 Dish Caddies and Utlity Cart Replacement Locking Caster - SCC (CAM-SCC-20S514-PPUB-BLUE-TLB)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S830-PUR-GB-SLB-BSL)
- SERVICE CASTER 4 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-GFNB-TLB-2-R-2)
- MARATHON INDUSTRIES Marathon 00301 Flat-Free 10" Rigid Caster (301)
- Service Caster Plate Casters