Shop All Plate Casters
Service Caster
5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC
Mfr # SCC-TTL30S520-POB-2-BSL-2
Zoro # G505441657
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Series Series #30
- Plate Size 4" x 4-1/2"
- Capacity (Lb.) 650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S520-POB-2-BSL-2
- Zoro # G505441657
- UPC # 11586566842
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #30 |
Capacity (Lb.) | 650 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters w/bolt on swivel locks |
Caster Swivel Lock Type | 2 Total Lock Brakes & 2 Bolt On Swivel Locks |
Caster Mounting Type | Top Plate |
Material | Polyolefin |
Durometer | 70D |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters with a bolt on swivel locks, with 5" diameter by 2" wide polyolefin wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 2,600 lbs. (650 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8910)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF1-901-3)
- LIFT-ALL Web Sling, Type 4, 13 ft L, 1 in W, Polyester, Silver (EE2801TTX13)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S514-SRS-TLB-TP2-4)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R280-PNB)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Ball Bearing SCC (SCC-35S620-SSB)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-TPRRF-2-R-2)
- SERVICE CASTER 8 Inch Extra Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Brake (SCC-KP92S830-PUR-GB-SLB)
- SERVICE CASTER Assure Parts 190CW2315TPP Replacement Caster (ASS-SCC-20S314-TPRB)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Swivel Caster with Roller Bearing SCC (SCC-35S420-PUR-GB)
- Service Caster Casters