Shop All Plate Casters
Service Caster
5 Inch Polyolefin Caster Set with Ball Bearing 2 Brakes and 2 Rigid SCC
Mfr # SCC-35S520-POB-SLB-2-R-2
Zoro # G305439137
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Swivel Lock Type 2 Top Lock Brakes
- Type (2) swivel casters w/side lock brakes & (2) rigid casters
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S520-POB-SLB-2-R-2
- Zoro # G305439137
- UPC # 11586593565
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Swivel Lock Type | 2 Top Lock Brakes |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Durometer | 70D |
Series | Series#35 |
Material | Polyolefin |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 2600 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 5" diameter by 2" wide polyolefin wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,600 lbs. (650 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- REVVO Jacking Caster, 6" With Cast Iron Wheel (JA-6CIB)
- RUBBERMAID COMMERCIAL Doors, For Use With 4094 (GRFG4094L1BLA)
- WERNER Rope Pulley Kit (31-12)
- SERVICE CASTER 5 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S520-PUR-GB-2-R-2)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Caster with Brake and Swivel Lock SCC (SCC-KP30S820-SSR-SLB-BSL)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRRD-4)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-TP2)
- SERVICE CASTER Assure Parts 190CW2315TPP Replacement Caster (ASS-SCC-20S314-TPRB)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R314-HRS-TP3)
- SERVICE CASTER 6 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-RS-TLB-BSL-2-TLB-2)
- Service Caster Plate Casters