Shop All Plate Casters
Service Caster
5 Inch Poly on Polyolefin Wheel Swivel Caster with Roller Bearing
Mfr # SCC-20S520-PPUR
Zoro # G905434662
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Durometer 60D
- Capacity (Lb.) 450
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S520-PPUR
- Zoro # G905434662
- UPC # 734005072792
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 2" |
Details
Durometer | 60D |
Capacity (Lb.) | 450 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Type | Swivel caster |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane on Polyolefin |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 2" wide polyurethane on polyolefin wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 polyurethane wheel casters. The Service Caster Series #20 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 6 in., 1500 lb. (P-N-060X020/050K-001)
- CM Control Station, 2 Button, 1 Speed, Black (36900B)
- TW EVANS CORDAGE Twine Sisal Binder 2500Ft (37-301)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 6-1/2" w/1" Rise, 700 lb. capacity (THRESH1/TMER1)
- SERVICE CASTER 5 Inch Polyolefin Wheel Rigid Caster with Ball Bearing (SCC-30R520-POB)
- SERVICE CASTER Regency 600CARTCSTB Replacement Caster with Brake (REG-SCC-30CS620-PPUR-TLB)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PPUB-RED-TLB-TP2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S150-PNB-TLB-2-R150-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRBD-4)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS620-GFNB)
- CASTERHQ Retractable Leveling Machine Casters, 2,400 lbs Per Set, Pr (CG-BEFO-83PQ)
- Service Caster Plate Casters