Shop All Plate Casters
Service Caster
5 Inch Poly on Polyolefin Swivel Caster with Roller Bearing and Brake SCC
Mfr # SCC-20S520-PPUR-TLB
Zoro # G905435133
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Mounting Type Top Plate
- Finish Bright Zinc Plated Finish
- Durometer 60D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S520-PPUR-TLB
- Zoro # G905435133
- UPC # 734005072808
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Size | 5" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Swivel caster w/top lock brake |
Capacity (Lb.) | 450 |
Material | Polyurethane on Polyolefin |
Series | Series #20 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 2" wide polyurethane on polyolefin wheel and roller bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 polyurethane wheel casters. The Service Caster Series #20 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Swivel Eye Pulley 1 (151036)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 175 lb. (1G010)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D5)
- INDUSCO Cable, 1/16", 7x7", Vc, 3/32x500ft, Clear Vc (20500678)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-PPUB-PLB)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Polyolefin Swivel Casters, 4PK (TOOL-SCC-20S620-POR-2-TLB-2)
- SERVICE CASTER 5 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S520-PUR-GB-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R820-SSR)
- SERVICE CASTER 4 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing (SCC-20S420-GFNB)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-30CS820-SSB-TLB-BSL-2-TLB-2)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (18PM05228R)
- Service Caster Plate Casters